Shower Drain Trim for 129 Casper Strainer in Flat Black
Shower Drain Trim for 129 Casper Strainer in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 20 unique finishes
- Solid brass construction
- Fits Casper strainer no. 129, Sioux chief, intercon, prier brass, and B&K shower drains
- 4-1/4 in O.D. 2-7/8 in prong to prong
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388005435