This product requires certification to purchase.

Single Hole Face Plate Waste and Overflow Drain with Screw Satin Nickel

Brasstech

Single Hole Face Plate Waste and Overflow Drain with Screw Satin Nickel

  • Fast #
  • Part #B265/15S
  • Item #702766
  • Manufacturer Part #265/15S
4.7 out of 5 Customer Rating
Brand image
Brasstech

Single Hole Face Plate Waste and Overflow Drain with Screw Satin Nickel

  • Fast #
  • Part #B265/15S
  • Item #702766
  • Manufacturer Part #265/15S
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single hole faceplate
  • 3" Diameter
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Drain Component Type:
Waste and Overflow Faceplate
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Ring:
No
UPC:
091388291302