This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 20-9/16 in. Supply Kit in Satin Bronze - PVD

Brasstech

Sink 1/2 in x 3/8 in. x 20-9/16 in. Supply Kit in Satin Bronze - PVD

  • Fast #
  • Part #N493X-10
  • Item #3867925
  • Manufacturer Part #493X/10
4.7 out of 5 Customer Rating
Brand image
Brasstech

Sink 1/2 in x 3/8 in. x 20-9/16 in. Supply Kit in Satin Bronze - PVD

  • Fast #
  • Part #N493X-10
  • Item #3867925
  • Manufacturer Part #493X/10
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Cross Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403X, qty 2).
  • Includes 3/8" O.D. x 20" Bull nose Rigid Supply Tube (item 432, qty 2).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 2)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20-9/16 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid:
Yes
UPC:
091388880766
Water Supply Connector Type:
Sink