Sink 1/2 in. Supply Kit in Satin Bronze - PVD
Sink 1/2 in. Supply Kit in Satin Bronze - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Cross Handle
- Includes Angle Valve Inlet 1/2" IPS. Outlet 1/2" O.D. Compression (item 400X, qty 2).
- Includes 1/2" O.D. x 20" Bull nose Rigid Supply Tube (item 430, qty 2).
- Includes Sure Grip Flange, 1/2" IPS. .84" I.D. x 2-1/2" O.D. x 13/32" HT. (item 442, qty 2)
- Includes 1/2" IPS x 4" Nipple (item 450, qty 2)
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- End Connection 1:
- FIPT
- End Connection 2:
- Compression
- End Connections:
- FIPT x Compression
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Rigid:
- Yes
- UPC:
- 091388059186
- Valve Operator:
- Cross Handle
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No