Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Satin Nickel
Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Cross Handle
- Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403X, qty 2).
- Includes 3/8" O.D. x 20" Bull nose Rigid Supply Tube (item 432, qty 2).
- Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 2)
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Compression
- End Connection 2:
- OD Tube
- End Connections:
- Compression x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Rigid:
- Yes
- UPC:
- 091388270604
- Water Supply Connector Type:
- Sink