Strainer and Screw for 252 Waste and Overflow in Satin Nickel - PVD
Strainer and Screw for 252 Waste and Overflow in Satin Nickel - PVD
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Strainer faceplate
- 3" Diameter
- Fits Brasstech No. 252 Waste & Overflow.
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3 in
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388288609