5/8 in. Brass Shallow Box Escutcheon in Nickel
Sure Grip™ 5/8 in. Brass Shallow Box Escutcheon in Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Shallow Style Flange
- Sure Grip
- 5/8" I.D. x 2-1/2" O.D. x 13/32" Height
- Satin nickel
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 091388375804
- Width:
- 2-1/2 in