Toilet 1/2 in. Supply Kit in Flat Black
Toilet 1/2 in. Supply Kit in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Cross Handle
- Includes Angle Valve. Inlet 1/2" Compression. Outlet 1/2" O.D. Compression (item 402X, qty 1).
- Includes 1/2" O.D. x 20" Flat Head Rigid Supply Tube (item 434,qty 1).
- Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Rigid:
- Yes
- UPC:
- 091388011115
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No