Toilet 1/2 x 3/8 in. Supply Kit in Weathered Brass
Toilet 1/2 x 3/8 in. Supply Kit in Weathered Brass
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Cross Handle
- Includes Angle Valve. 1/4" Turn Ceramic Disk. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403X-2, qty 1).
- Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
- Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Rigid:
- Yes
- UPC:
- 091388879029
- Valve Operator:
- Cross Handle
- Valve Size:
- 1/4 in
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No