This product requires certification to purchase.

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in French Gold - PVD

Brasstech

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in French Gold - PVD

  • Fast #
  • Part #N482-24A
  • Item #4429909
  • Manufacturer Part #482-24A
4.4 out of 5 Customer Rating
Brand image
Brasstech

Toilet 1/2 in x 3/8 in. x 21-1/4 in. Supply Kit in French Gold - PVD

  • Fast #
  • Part #N482-24A
  • Item #4429909
  • Manufacturer Part #482-24A
4.4 out of 5 Customer Rating

X Points

Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Oval Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 1).
  • Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
No
Length:
21-1/4 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid:
Yes
UPC:
091388059889
Water Supply Connector Type:
Toilet