This product requires certification to purchase.

Tub Drain Kit in Polished Chrome

Brasstech

Tub Drain Kit in Polished Chrome

  • Fast #
  • Part #N273-26
  • Item #1480551
  • Manufacturer Part #273-26
3.1 out of 5 Customer Rating
Brand image
Brasstech

Tub Drain Kit in Polished Chrome

  • Fast #
  • Part #N273-26
  • Item #1480551
  • Manufacturer Part #273-26
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 28 unique Finishes
  • Solid Brass Construction
  • Toe Activated
  • Includes 1 hole faceplate with screws
  • Includes Brasstech No. 272 and No. 265
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
No Piping
Connection Type:
Threaded
Drain Body Material:
Brass
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Thread Type:
Coarse
UPC:
091388290343