This product requires certification to purchase.

Waste and Overflow Drain in Satin Nickel

Brasstech

Waste and Overflow Drain in Satin Nickel

  • Fast #
  • Part #N255-15S
  • Item #1389673
  • Manufacturer Part #255-15S
4.4 out of 5 Customer Rating
Brand image
Brasstech

Waste and Overflow Drain in Satin Nickel

  • Fast #
  • Part #N255-15S
  • Item #1389673
  • Manufacturer Part #255-15S
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Face Plate & Tub Drain are brass construction. All other parts are ABS plastic.
  • Toe Activated
  • Single hole faceplate
  • Maximum make-up 22" x 6" shoe
  • Item is not assembled.
  • Can be cut for lesser height.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Fits Pipe Size:
1/2 in
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388287251