This product requires certification to purchase.

Waste & Overflow One Hole FACE Plate With Screw Antique Brass

Brasstech

Waste & Overflow One Hole FACE Plate With Screw Antique Brass

  • Fast #
  • Part #N265-06
  • Item #1233287
  • Manufacturer Part #265-06
5 out of 5 Customer Rating
Brand image
Brasstech

Waste & Overflow One Hole FACE Plate With Screw Antique Brass

  • Fast #
  • Part #N265-06
  • Item #1233287
  • Manufacturer Part #265-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single hole faceplate
  • 3" Diameter
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
3
Drain Component Type:
Waste and Overflow Faceplate
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Type:
B265/06
UPC:
091388291050