This product requires certification to purchase.

1-1/2 in. Lift and Turn Waste and Overflow Drain Converter Kit Oil Rubbed Bronze

Braxton Harris

1-1/2 in. Lift and Turn Waste and Overflow Drain Converter Kit Oil Rubbed Bronze

  • Fast #
  • Part #BLTWTOB
  • Item #2168745
  • Manufacturer Part #LTWT-OB
4 out of 5 Customer Rating
Brand image
Braxton Harris

1-1/2 in. Lift and Turn Waste and Overflow Drain Converter Kit Oil Rubbed Bronze

  • Fast #
  • Part #BLTWTOB
  • Item #2168745
  • Manufacturer Part #LTWT-OB
4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in