Brass Duo Basket Strainer in Stainless Steel
Brass Duo Basket Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Brass
- Strainer Size:
- 4 in
- UPC:
- 693374076483