Brass Lift & Turn Drain in Satin Nickel - PVD
Brass Lift & Turn Drain in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Fits Pipe Size:
- 1-1/2 in
- Product Type:
- Trim Kit
- UPC:
- 693374056485