This product requires certification to purchase.

5 316D EPDM SEAT LUG DI BFV LEV

Bray International

31 Series 5 316D EPDM SEAT LUG DI BFV LEV

  • Fast #
  • Part #B310500BFA12375
  • Item #10760369
  • Manufacturer Part #310500-BFA12375
5 out of 5 Customer Rating
Brand image
Bray International

31 Series 5 316D EPDM SEAT LUG DI BFV LEV

  • Fast #
  • Part #B310500BFA12375
  • Item #10760369
  • Manufacturer Part #310500-BFA12375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The stem is retained in the body by means of a unique stainless steel Spirolox® retaining ring, a thrust washer and two C-rings, manufactured from brass as standard, stainless steel upon request
  • The retaining ring may be easily removed with a standard hand tool
  • The stem retaining assembly prevents unintentional removal of the stem during field service
  • Non-corrosive, heavy duty acetyl bushing absorbs actuator side thrust
  • Double "U" cup seal design is self-adjusting and gives positive sealing in both directions
  • Extended neck length allows for 2 in of piping insulation and is easily accessible for mounting actuators
  • Casting is spherically machined and hand polished to provide a bubble-tight shut-off, minimum torque and longer seat life
  • These seals prevent line media from coming in contact with the stem or body
  • Primary seal is achieved by an interference fit of the molded seat flat with the disc hub
  • Secondary seal is created because the stem diameter is greater than the diameter of the seat stem hole
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
API:
API 598, API 609
Coating:
Polyester
Collection:
31 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
ISO:
ISO 5211, ISO 9001
MSS:
MSS SP-61, MSS SP-67
Maximum Temperature:
400
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Potable Water, Sea Water, Waste Water
Type:
B310500BFA12375
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
5 in
Valve Type:
Butterfly Valve