4 CS LUG 150# HP BFV GEAR OP
4 CS LUG 150# HP BFV GEAR OP
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- High-strength, one piece stem design is standardized for interchangeability of Bray® actuators
- The stem retention design does not rely on actuation components to prevent stem blowout
- Easy access allows simple 1/4-turn field adjustments without actuator removal
- PTFE packing rings with carbon fiber anti-extrusion ring provides constant compression for a positive seal around the stem
- Top and bottom bearings securely support the stem, provide excellent corrosion resistance and minimize deflection from high-temperatures and mechanical loading forces
- The disc is engineered to maximize flow and minimize resistance for optimal flow rates
- Designed to minimize possible seat damage - extending the service life of the seat
- Provides bi-directional zero leakage sealing while isolating the energizer from line media
- Cap screws located outside sealing area are protected from corrosion while allowing simple seat replacement
- Extended neck allows access to stem packing adjustments and actuator mounting when valve is fully insulated
Specifications
- Type:
- B410400BFC10466