This product requires certification to purchase.

5 CS LUG 150# HP BFV LEV

Bray International

5 CS LUG 150# HP BFV LEV

  • Fast #
  • Part #B410500BFA10466
  • Item #10840088
  • Manufacturer Part #430300-BFA10466
5 out of 5 Customer Rating
Brand image
Bray International

5 CS LUG 150# HP BFV LEV

  • Fast #
  • Part #B410500BFA10466
  • Item #10840088
  • Manufacturer Part #430300-BFA10466
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • High-strength, one piece stem design is standardized for interchangeability of Bray® actuators
  • The stem retention design does not rely on actuation components to prevent stem blowout
  • Easy access allows simple 1/4-turn field adjustments without actuator removal
  • PTFE packing rings with carbon fiber anti-extrusion ring provides constant compression for a positive seal around the stem
  • Top and bottom bearings securely support the stem, provide excellent corrosion resistance and minimize deflection from high-temperatures and mechanical loading forces
  • The disc is engineered to maximize flow and minimize resistance for optimal flow rates
  • Designed to minimize possible seat damage - extending the service life of the seat
  • Provides bi-directional zero leakage sealing while isolating the energizer from line media
  • Cap screws located outside sealing area are protected from corrosion while allowing simple seat replacement
  • Extended neck allows access to stem packing adjustments and actuator mounting when valve is fully insulated
  • Requires Certification

Specifications

Type:
B410500BFA10466