14 in. Ductile Iron EPDM Butterfly Valve
Series 30/31 14 in. Ductile Iron EPDM Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Bray series 30 wafer and series 31 lug style resilient seated butterfly valves feature a one-piece body with a high-strength through stem design utilizing an internal disc to stem connection
- The series 30/31 is engineered to provide bidirectional bubble-tight shutoff and isolation of the line media from the stem or valve body
- Available with a wide selection of high-quality resilient seat & disc materials for a variety of applications, our series 30/31 butterfly valves are easily automated for on-off or modulating service
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 598, API 609A
- ASME:
- ASME B16.1 Class 125, ASME B16.5 Class 150
- Collection:
- Series 30/31
- ISO:
- ISO 5211, ISO 9001
- MSS:
- MSS SP-61, MSS SP-67
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Recommended Valve Application:
- Potable Water, Sea Water, Waste Water
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Seat Material:
- EPDM
- Valve Size:
- 14 in
- Valve Type:
- Butterfly Valve