This product requires certification to purchase.

1/2 in. 2-Piece Recessed Escutcheon Sprinkler in Polished Chrome

Brecco

1/2 in. 2-Piece Recessed Escutcheon Sprinkler in Polished Chrome

  • Fast #
  • Part #BESRMBC50
  • Item #3572715
  • Manufacturer Part #ESRMBC50
3.7 out of 5 Customer Rating
Brand image
Brecco

1/2 in. 2-Piece Recessed Escutcheon Sprinkler in Polished Chrome

  • Fast #
  • Part #BESRMBC50
  • Item #3572715
  • Manufacturer Part #ESRMBC50
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in