2-1/2 in. Ductile Iron Grooved Check Valve
2-1/2 in. Ductile Iron Grooved Check Valve
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 350#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing Check
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 8.8