2-1/2 x 2-1/2 in. Brass Body Straight Fire Department Connection

You last purchased this on
 
Brecco

2-1/2 x 2-1/2 in. Brass Body Straight Fire Department Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

2-1/2 x 2-1/2 in. Brass Body Straight Fire Department Connection

  • Fast #
  • Part #BFDBS402525N
  • Item #2046747
  • Manufacturer Part #FDBS402525N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NST
End Connection 2:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in
Material:
Brass
UL Listed:
No
Valve Size:
4 in