3-31/32 in. 300# NPT Stainless Steel and Brass Air or Water Gauge
3-31/32 in. 300# NPT Stainless Steel and Brass Air or Water Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Air, Water
- Color Finish Name:
- White
- Depth:
- 1-5/16 in
- Diameter:
- 3-31/32 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/4 in
- Material:
- Stainless Steel, Brass
- Pressure - Maximum:
- 300 psi
- Product Type:
- Gauge
- UL Listed:
- Yes