4 in. Brass Grooved Check Valve
4 in. Brass Grooved Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Brass
- NSF Certified:
- No
- Pressure Class:
- 200#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 4 in
- Valve Type:
- Check Valve