This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. Single Fire Department Connection

Brecco

4 x 2-1/2 x 2-1/2 in. Single Fire Department Connection

  • Fast #
  • Part #B35017502540SF
  • Item #7626958
  • Manufacturer Part #350-175-02540
5 out of 5 Customer Rating
Brand image
Brecco

4 x 2-1/2 x 2-1/2 in. Single Fire Department Connection

  • Fast #
  • Part #B35017502540SF
  • Item #7626958
  • Manufacturer Part #350-175-02540
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in x 2-1/2 in
Fitting Type:
Reducing
Product Type:
Fire Department Connection
UL Listed:
No