4 x 2-1/2 x 2-1/2 in. Single Fire Department Connection

You last purchased this on
 
Brecco

4 x 2-1/2 x 2-1/2 in. Single Fire Department Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

4 x 2-1/2 x 2-1/2 in. Single Fire Department Connection

  • Fast #
  • Part #B35017502620
  • Item #7603640
  • Manufacturer Part #350-175-02620
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in x 2-1/2 in
Fitting Type:
Reducing
Product Type:
Fire Department Connection
UL Listed:
No