6 x 1/8 in. 150# Red Rubber Ring Gasket Kit
6 x 1/8 in. 150# Red Rubber Ring Gasket Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1/8 in
- FM Approved:
- No
- Fitting Type:
- Flange Accessory Pack
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No