7/8 in. Zinc Hex Nut
7/8 in. Zinc Hex Nut
Package Quantity Info:
Each: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 7/8
- Drive Type:
- Hex
- Product Type:
- Hex Nut
- Size:
- 7/8 in