1 in. Cast Brass NPT Check Valve
Model LVICV 1 in. Cast Brass NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Size range: 1 “ through 2”
- Working pressures: 200 psi
- Testing pressure: shell 80 psi air, seat 80 psi air
- Remarks: threads to ANSI BI.20.1 (NPT)
- Cast brass body
- Forged brass poppet provide extra strength
- Valves can be installed in horizontal or vertical position
- 304 stainless steel springs
- Non-corrosive nylon stem guide assures smooth, noise free valve operation
- Abrasion-resistant neoprene O-ring is precision fitted to the poppet for positive seal into the tapered self-clean valve seat
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-124, ASTM B-584
- Collection:
- Model LVICV
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 3-3/20
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 1-73/100
- Material:
- Cast Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Forged Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 1 in
- Valve Type:
- Check Valve