2-1/2 in. Bronze Grooved 300# Ball Valve
Powerball 300 2-1/2 in. Bronze Grooved 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rated 300 psi
- Integral tamper switch
- UL listed/ FM approved
- Eliminates water hammer
- Indoor/ outdoor use
- Slow open/ slow close
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM B-16 C36000, ASTM B-584 C83600, ASTM D-2000
- Clean Bagged:
- No
- Collection:
- Powerball 300
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Height:
- 6-29/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-49/100 in
- MA Approved:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Viton
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No