This product requires certification to purchase.

4 - 8 in. Trim Kit

Brecco

Shotgun Riser 4 - 8 in. Trim Kit

  • Fast #
  • Part #B65027500280
  • Item #7603585
  • Manufacturer Part #650-275-00280
4.1 out of 5 Customer Rating
Brand image
Brecco

Shotgun Riser 4 - 8 in. Trim Kit

  • Fast #
  • Part #B65027500280
  • Item #7603585
  • Manufacturer Part #650-275-00280
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Shotgun Riser
Material:
Iron
Product Type:
3-Way Valve, Air Gauge, Angle Valve, Bushing, Nipple, Plug
Valve Size:
4 in - 8 in