This product requires certification to purchase.

Skirt C for 1/2 in. and 3/4 in. IPS Sprinkler Heads in White

Brecco

Skirt C for 1/2 in. and 3/4 in. IPS Sprinkler Heads in White

  • Fast #
  • Part #B10022502100
  • Item #3519186
  • Manufacturer Part #ESSCW
4 out of 5 Customer Rating
Brand image
Brecco

Skirt C for 1/2 in. and 3/4 in. IPS Sprinkler Heads in White

  • Fast #
  • Part #B10022502100
  • Item #3519186
  • Manufacturer Part #ESSCW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1/2 in and 3/4 in IPS Sprinkler Heads
Color Finish Name:
White
FM Approved:
No
Material:
Steel
Product Type:
Skirt C
UL Listed:
No