1000 cf Split-System Wine Cooling Unit with Digital Thermostat
1000 cf Split-System Wine Cooling Unit with Digital Thermostat
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 7.5, 1.5
- Capacity:
- 1000 cu ft
- Depth:
- 12-3/8 in
- Energy Star Compliant:
- No
- Height:
- 19-3/4 in
- Installation Type:
- Floor Mount
- Interior Light:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 55 lb
- Width:
- 14-1/4 in