This product requires certification to purchase.

265 cf Flush Mount and Wall Mount Compact Through-The-Wall Wine Cooling Unit in Beige

Breezaire Products Company

WKL Series 265 cf Flush Mount and Wall Mount Compact Through-The-Wall Wine Cooling Unit in Beige

  • Fast #
  • Part #BWKL2200
  • Item #7298216
  • Manufacturer Part #WKL 2200
5 out of 5 Customer Rating
Breezaire Products Company

WKL Series 265 cf Flush Mount and Wall Mount Compact Through-The-Wall Wine Cooling Unit in Beige

  • Fast #
  • Part #BWKL2200
  • Item #7298216
  • Manufacturer Part #WKL 2200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4
Capacity:
265 cu ft
Collection:
WKL Series
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Depth:
16-19/50 in
Energy Star Compliant:
No
Height:
13-1/4 in
Installation Type:
Flush Mount, Wall Mount
Interior Light:
No
Power Source:
Electric
Refrigerator Type:
Compact, Wine Coolers
UL Listed:
No
Volts:
115V
Width:
14-1/4 in