Jet Swet™ 1-1/4 in. Jet Swet Single Tool Plug

Part #B125  |  Item #156588  |  Manufacturer Part #125

$71.85 EACH

Base Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 18
  • Pallet: 180
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Individual tool for 1-1/4" jobs

Specifications

Base Diameter: 1-1/4 in

Collection: Jet Swet™

Length: 16-1/2 in

Material: Aluminum, Steel

Number of Tools Included: 1

Product Type: Tool

Size: 1-1/4 in