1/2 in. Conduit Male Zinc Die Cast Connection
1/2 in. Conduit Male Zinc Die Cast Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Straight connector for use with metallic and non-metallic "Type B " liquid tight conduit
Documents
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Die Cast Zinc
- UPC:
- 781747154309