1/2 in. Electrical Metallic Tubing Connection
1/2 in. Electrical Metallic Tubing Connection
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to join steel EMT to box or enclosure
- Concrete tight
- 2" through 4" suitable for use with steel or aluminum EMT
- Insulator rated 105° C
Specifications
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Die Cast Zinc