1/2 in. Steel Electro Plated Zinc Pipe Strap
1/2 in. Steel Electro Plated Zinc Pipe Strap
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Electroplated Zinc
- Fits Pipe Size:
- 1/2 in
- Height:
- 13/16 in
- Length:
- 2-1/4 in
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- UL 2239
- UPC:
- 781747019011