This product requires certification to purchase.

1/2 x 1-1/2 in. Reducing Washer

Bridgeport Fittings

1/2 x 1-1/2 in. Reducing Washer

  • Fast #
  • Part #B1067
  • Item #326541
  • Manufacturer Part #B1067
4 out of 5 Customer Rating
Brand image
Bridgeport Fittings

1/2 x 1-1/2 in. Reducing Washer

  • Fast #
  • Part #B1067
  • Item #326541
  • Manufacturer Part #B1067
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized steel reducing washers
  • Used in pairs to reduce size of knockout holes in box or enclosure
  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1/2 in x 1-1/2 in
Material:
Steel
Product Type:
Reducing Washer