This product requires certification to purchase.

2 in. 2-Screw Non-Metallic Cable Connection with Strap

Bridgeport Fittings

2 in. 2-Screw Non-Metallic Cable Connection with Strap

  • Fast #
  • Part #B666DC2
  • Item #3930220
  • Manufacturer Part #666-DC2
4.6 out of 5 Customer Rating
Brand image
Bridgeport Fittings

2 in. 2-Screw Non-Metallic Cable Connection with Strap

  • Fast #
  • Part #B666DC2
  • Item #3930220
  • Manufacturer Part #666-DC2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Die Cast Zinc
UPC:
781747156662