This product requires certification to purchase.

3/4 in. Electrical Metallic Tubing Component Connection

Bridgeport Fittings

3/4 in. Electrical Metallic Tubing Component Connection

  • Fast #
  • Part #B251DCI2
  • Item #326510
  • Manufacturer Part #B251DCI2
5 out of 5 Customer Rating
Brand image
Bridgeport Fittings

3/4 in. Electrical Metallic Tubing Component Connection

  • Fast #
  • Part #B251DCI2
  • Item #326510
  • Manufacturer Part #B251DCI2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to join steel EMT to box or enclosure
  • Concrete tight
  • 2" through 4" suitable for use with steel or aluminum EMT
  • Insulator rated 105° C
  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Die Cast Zinc