3/4 in. Steel Locknut
3/4 in. Steel Locknut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Zinc Electroplated Steel
- UPC:
- 781747091024