3/4 in. Steel Electro Plated Zinc Pipe Strap
3/4 in. Steel Electro Plated Zinc Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Electroplated Zinc
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-1/16 in
- Length:
- 2-3/8 in
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- UL 2239