5/16 in. Polyethylene Anti-Short Bushing
5/16 in. Polyethylene Anti-Short Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Rated 90° C
- Prevent damage to wire insulation when placed between the wire and armored sheath
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Fitting Type:
- Tail Piece
- Height:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Width:
- 9/16 in