1-1/4 in. FPT Rated 105 Degree C Insulated Polypropylene Bushing
Mighty-Rite® 1-1/4 in. FPT Rated 105 Degree C Insulated Polypropylene Bushing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Mighty-Rite®
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 221
- NSF Certified:
- No
- UPC:
- 781747003249