6 in x 20 ft. Ballcock x Socket Weld Plastic Hose
KANALINE™ SR FLEX-LINE 6 in x 20 ft. Ballcock x Socket Weld Plastic Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight design for ease of handling
- Type B Bauer Style Fittings
- Recommended for suction only
Specifications
- Application:
- Heavy Duty, Suction, Discharge, Water, Dewatering, Fish, Rental, Construction
- Collection:
- KANALINE™ SR FLEX-LINE
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Ballcock
- End Connection 2:
- Socket Weld
- End Connections:
- Ballcock x Socket Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Origin:
- Global
- PipeTubing Size:
- 6 in
- Product Type:
- Hose