23-37/50 in. Oval Vitreous China Pedestal Bathroom Sink in White
Altima™ 23-37/50 in. Oval Vitreous China Pedestal Bathroom Sink in White
Product Details
Product Details
- Pedestal leg sold separately
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.2 2008
- Application:
- Residential
- Brand Model Compatibility:
- 6683 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Altima™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 23-37/50
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671021313570
- Vessel Only:
- Yes
- Width:
- 18-33/50