Round Toilet Bowl in White
Altima™ Round Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Stain-resistant vitreous china
- Round-front bowl
- Glazed trapway: 2"
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Altima™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Toilet Bowl Height:
- 14-5/8
- Toilet Bowl Width:
- 14-1/4
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- UPC:
- 671021269624
- WaterSense Labeled:
- Yes