Elongated Toilet Bowl in White
Elongated Toilet Bowl in White
Product Details
Product Details
- Rough-in size: 12"
- Glazed trapway: 1/5"
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Toilet Bowl Height:
- 16 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl